Motion
P160896
P160896
MI ITEM #12020212
MFR #P160896
Price$474.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P160896
MI ITEM #12020212
MFR #P160896

Mfr description
P160896 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.22/each

Specifications

Dimensions

  • Height
    22.0000 in,558.80 mm
  • Inside Diameter
    4.8600 in,123.44 mm
  • Length
    22.0000 in,558.80 mm
  • Overall Diameter
    7.4400 in,188.98 mm
  • Overall Length
    22.0000 in, 558.80 mm
  • Width
    7.4400 in,188.98 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    23 micron
  • Valve Bypass Cracking Pressure
    6.9 bar,100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)