Motion
P161632
P161632
Mi Item #12020217
MFR #P161632
Price$294.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P161632
Mi Item #12020217
MFR #P161632

Mfr description
P161632 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.80/each

Specifications

Dimensions

  • Height
    18.0000 in,457.20 mm
  • Inside Diameter
    4.8400 in,123 mm
  • Length
    18.0000 in,457.20 mm
  • Overall Diameter
    7.4400 in,188.98 mm
  • Overall Length
    18.0000 in, 457.20 mm
  • Width
    7.4400 in,188.98 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Valve Bypass Cracking Pressure
    6.9 bar,100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)