Motion
P161969
P161969
Mi Item #12020221
MFR #P161969
Price$101.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P161969
Mi Item #12020221
MFR #P161969

Mfr description
P161969 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.71/each

Specifications

Dimensions

  • Height
    13.0000 in,330.20 mm
  • Inside Diameter
    1.8700 in,47.49 mm
  • Length
    13.0000 in,330.20 mm
  • Overall Diameter
    4.3700 in,111 mm
  • Overall Length
    13.0000 in, 330 mm
  • Width
    4.3700 in,111 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)