Motion
P162181
P162181
MI ITEM #12020223
MFR #P162181
Price$103.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P162181
MI ITEM #12020223
MFR #P162181

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.10/each

Specifications

Dimensions

  • Height
    13.0000 in,330.20 mm
  • Inside Diameter
    2.4400 in,61.98 mm
  • Length
    13.0000 in,330.20 mm
  • Overall Diameter
    4.3900 in,111.51 mm
  • Overall Length
    13.0000 in, 330 mm
  • Width
    4.3900 in,111.51 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Maximum Operating Pressure
    6.9 bar, 100 psi
  • Micron Rating
    9 micron

Overview

Mfr description
P162181 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought