Motion
P163945
P163945
Mi Item #12020229
MFR #P163945
Price$378.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P163945
Mi Item #12020229
MFR #P163945

Mfr description
P163945 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.73/each

Specifications

Dimensions

  • Height
    18.0000 in,457.20 mm
  • Inside Diameter
    3.4100 in,86.61 mm
  • Length
    18.0000 in,457.20 mm
  • Overall Diameter
    6.0000 in,152.40 mm
  • Overall Length
    18.0000 in, 457.20 mm
  • Width
    6.0000 in,152 mm

Details

  • Beta Rating
    2
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Micron Rating
    150 micron
  • Series
    HFK08
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)