Motion
P164203
P164203
Mi Item #12020232
MFR #P164203
Price$76.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P164203
Mi Item #12020232
MFR #P164203

Mfr description
P164203 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.81/each

Specifications

Dimensions

  • Height
    9.0000 in,228.60 mm
  • Inside Diameter
    1.8600 in,47.20 mm
  • Length
    9.0000 in,228 mm
  • Overall Diameter
    3.3500 in,85 mm
  • Overall Length
    9.0000 in, 228.60 mm
  • Width
    3.3500 in,85 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Filter Type
    Cartridge
  • Maximum Operating Pressure
    6.9 bar, 100 psi
  • Micron Rating
    13 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)