Motion
P165160
P165160
MI ITEM #12020253
MFR #P165160
Price$338.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P165160
MI ITEM #12020253
MFR #P165160

Mfr description
P165160 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.83/each

Specifications

Dimensions

  • Height
    12.8000 in,325.12 mm
  • Inside Diameter
    1.7200 in,43.69 mm
  • Length
    12.8000 in,325.12 mm
  • Overall Diameter
    3.7600 in,95.50 mm
  • Overall Length
    12.8000 in, 324.40 mm
  • Width
    3.7600 in,95.50 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Filter Type
    Cartridge
  • Maximum Operating Pressure
    13.8 bar, 200 psi
  • Micron Rating
    7 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)