Motion
P165231
P165231
MI ITEM #12020259
MFR #P165231
Price$184.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P165231
MI ITEM #12020259
MFR #P165231

Mfr description
P165231 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.86/each

Specifications

Dimensions

  • Height
    5.2900 in,134.37 mm
  • Inside Diameter
    2.2000 in,56 mm
  • Length
    5.2900 in,134.37 mm
  • Overall Diameter
    4.6100 in,117 mm
  • Overall Length
    5.2900 in, 134.40 mm
  • Width
    4.6100 in,117 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    13 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)