Motion
P166659
Hydraulic Pressure Filter Assembly - Visual, 25 psi, 1.72 bar Bypass Cracking Pressure
Mi Item #12020273
MFR #P166659
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Pressure Filter Assembly - Visual, 25 psi, 1.72 bar Bypass Cracking Pressure
Mi Item #12020273
MFR #P166659

Mfr description
P166659 HEAD ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port 1 Size/Type
    1.0000 in NPT
  • Port 2 Size/Type
    1.0000 in NPT
  • Port Size
    1.0000 NPT

Details

  • Additional Details
    Bypass Valve, 25 psi, Indicator Type, Visual
  • Indicator Type
    Visual
  • Valve Bypass Cracking Pressure
    25 psi, 1.72 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)