Specifications
Dimensions
- Overall Length5.5197 in, 140.20 mm
- Port 1 Size/Type1-1/4 NPT
- Port 2 Size/Type1-1/4 NPT
- Port Size1-1/4 NPT
Details
- Additional DetailsBypass Valve, Yes, Bypass Valve Setting LR, 4 psi (0.3 bar), Filter-to-Head Thread, 1-1/2-16 UN
- SeriesHBK05
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)