Specifications
Dimensions
- Overall Length5.0299 in, 127.76 mm
- Port 1 Size/Type1-1/4-11-1/2 NPT
- Port 2 Size/Type1-1/4-11-1/2 NPT
- Port Size1-1/4-11-1/2 NPT
- Weight2.15 lbs, 0.98 kg
Details
- Additional DetailsBypass Valve, Yes, Bypass Valve Setting LR, 25 psi (1.7 bar), Filter-to-Head Thread, 1-3/4-12 UN, NMFC Code, 133320, UPC Code, 742330018521
- Filter TypeHead Assembly
- SeriesHMK
- Valve Bypass Cracking Pressure25 psi, 1.7 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)