Motion
P167843
P167843
Mi Item #12020291
MFR #P167843
Price$465.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P167843
Mi Item #12020291
MFR #P167843

Mfr description
P167843 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.49/each

Specifications

Dimensions

  • Inside Diameter
    1.7000 in,43.20 mm
  • Length
    4.6000 in,116.80 mm
  • Overall Diameter
    3.1100 in,79 mm
  • Overall Length
    4.6000 in, 117 mm
  • Width
    3.1100 in,79 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    207 bar, 3002 psi
  • Micron Rating
    12 micron
  • Seal Material
    Viton
  • Series
    FPK04
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)