Motion
P167889
P167889
Mi Item #12020293
MFR #P167889
Price$198.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P167889
Mi Item #12020293
MFR #P167889

Mfr description
P167889 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.01/each

Specifications

Dimensions

  • Height
    8.0100 in,203.45 mm
  • Inside Diameter
    2.2000 in,56 mm
  • Length
    8.0100 in,203.45 mm
  • Overall Diameter
    3.7500 in,95.25 mm
  • Overall Length
    8.0100 in, 203.45 mm
  • Width
    3.7500 in,95.25 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    23 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)