Motion
P169079
P169079
Mi Item #12020300
MFR #P169079
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P169079
Mi Item #12020300
MFR #P169079

Mfr description
P169079 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.6200 in,91.95 mm
  • Inside Diameter
    1.1300 in,28.58 mm
  • Length
    3.6200 in,91.95 mm
  • Overall Diameter
    2.9000 in,73 mm
  • Overall Length
    3.6200 in, 91.95 mm
  • Width
    2.9000 in,73 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)