Motion
P169437
P169437
MI ITEM #12020304
MFR #P169437
Price$411.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P169437
MI ITEM #12020304
MFR #P169437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$411.25/each

Specifications

Dimensions

  • Height
    8.1300 in,206.50 mm
  • Inside Diameter
    3.2800 in,83.31 mm
  • Length
    8.1300 in,206.50 mm
  • Overall Diameter
    6.0200 in,152.90 mm
  • Overall Length
    8.1300 in, 206.50 mm
  • Width
    6.0200 in,152.90 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    7 micron

Overview

Mfr description
P169437 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought