Motion
P171549
P171549
Mi Item #12020363
MFR #P171549
Price$151.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P171549
Mi Item #12020363
MFR #P171549

Mfr description
P171549 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.63/each

Specifications

Dimensions

  • Height
    5.3900 in,137 mm
  • Inside Diameter
    2.0500 in,52 mm
  • Length
    5.3900 in,137 mm
  • Overall Diameter
    5.5100 in,140 mm
  • Overall Length
    5.6700 in, 144 mm
  • Width
    5.5100 in,140 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    11 micron
  • Valve Bypass Cracking Pressure
    1.5 bar,22 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)