Motion
P171556
P171556
Mi Item #12020365
MFR #P171556
Price$228.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P171556
Mi Item #12020365
MFR #P171556

Mfr description
P171556 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.51/each

Specifications

Dimensions

  • Height
    7.9800 in,202.60 mm
  • Inside Diameter
    2.0500 in,52 mm
  • Length
    7.9800 in,202.60 mm
  • Overall Diameter
    5.5100 in,140 mm
  • Overall Length
    7.9800 in, 202.60 mm
  • Width
    5.5100 in,140 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    23 micron
  • Series
    FIK
  • Valve Bypass Cracking Pressure
    1.5 bar,22 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)