Motion
P171591
P171591
Mi Item #12020377
MFR #P171591
Price$169.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P171591
Mi Item #12020377
MFR #P171591

Mfr description
P171591 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.35/each

Specifications

Dimensions

  • Height
    5.3900 in,137 mm
  • Inside Diameter
    2.5600 in,65 mm
  • Length
    5.3900 in,137 mm
  • Overall Diameter
    5.5100 in,140 mm
  • Overall Length
    5.3900 in, 137 mm
  • Width
    5.5100 in,140 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    11 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)