Motion
P171663
P171663
MI ITEM #12020387
MFR #P171663
Price$52.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P171663
MI ITEM #12020387
MFR #P171663

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.70/each

Specifications

Dimensions

  • Inside Diameter
    1.3800 in,35 mm
  • Length
    5.1200 in,130 mm
  • Overall Diameter
    2.7600 in,70 mm
  • Overall Length
    5.1200 in, 130 mm
  • Width
    2.7600 in,70 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    60 micron

Overview

Mfr description
P171663 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought