Motion
P171704
P171704
Mi Item #12020395
MFR #P171704
Price$50.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P171704
Mi Item #12020395
MFR #P171704

Mfr description
P171704 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.98/each

Specifications

Dimensions

  • Height
    3.5800 in,91 mm
  • Inside Diameter
    0.8900 in,22.60 mm
  • Length
    3.5800 in,91 mm
  • Overall Diameter
    1.7300 in,44 mm
  • Overall Length
    3.5800 in, 91 mm
  • Width
    1.7300 in,44 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Micron Rating
    7 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)