Motion
P171722
P171722
Mi Item #12020400
MFR #P171722
Price$53.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P171722
Mi Item #12020400
MFR #P171722

Mfr description
P171722 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.63/each

Specifications

Dimensions

  • Inside Diameter
    1.0200 in,25.91 mm
  • Length
    4.4900 in,114 mm
  • Overall Diameter
    1.8100 in,46 mm
  • Overall Length
    4.4900 in, 114 mm
  • Width
    1.8100 in,46 mm

Details

  • Beta Rating
    2
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    7 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)