Motion
P171736
P171736
Mi Item #12020402
MFR #P171736
Price$197.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P171736
Mi Item #12020402
MFR #P171736

Mfr description
P171736 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.08/each

Specifications

Dimensions

  • Height
    4.8000 in,122 mm
  • Inside Diameter
    1.0800 in,27.40 mm
  • Length
    4.8000 in,122 mm
  • Overall Diameter
    2.1300 in,54 mm
  • Overall Length
    4.8000 in, 122 mm
  • Width
    2.1300 in,54 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Micron Rating
    23 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)