Motion
P171807
P171807
Mi Item #12020414
MFR #P171807
Price$213.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P171807
Mi Item #12020414
MFR #P171807

Mfr description
P171807 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.44/each

Specifications

Dimensions

  • Height
    18.3100 in,465 mm
  • Inside Diameter
    2.5200 in,64 mm
  • Length
    18.3100 in,465 mm
  • Overall Diameter
    4.1700 in,106 mm
  • Overall Length
    18.3100 in, 465 mm
  • Width
    4.1700 in,106 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    27 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)