Motion
P171825
P171825
Mi Item #12020420
MFR #P171825
Price$184.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P171825
Mi Item #12020420
MFR #P171825

Mfr description
P171825 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.53/each

Specifications

Dimensions

  • Height
    11.8100 in,300 mm
  • Inside Diameter
    1.7700 in,45 mm
  • Length
    11.8100 in,300 mm
  • Overall Diameter
    2.8200 in,71.60 mm
  • Overall Length
    11.8100 in, 300 mm
  • Width
    2.8200 in,71.60 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    11 micron
  • Series
    HYDRAULICS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)