Motion
P171843
P171843
Mi Item #12020427
MFR #P171843
Price$100.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P171843
Mi Item #12020427
MFR #P171843

Mfr description
P171843 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.29/each

Specifications

Dimensions

  • Height
    8.2700 in,210 mm
  • Inside Diameter
    1.6500 in,41.90 mm
  • Length
    8.2700 in,210 mm
  • Overall Diameter
    2.7600 in,70 mm
  • Overall Length
    8.2700 in, 210 mm
  • Width
    2.7600 in,70 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    7 micron
  • Series
    FIK
  • Valve Bypass Cracking Pressure
    1.5 bar,22 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)