Motion
P173008
P173008
Mi Item #12020442
MFR #P173008
Price$64.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P173008
Mi Item #12020442
MFR #P173008

Mfr description
P173008 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.41/each

Specifications

Dimensions

  • Height
    7.0100 in,178 mm
  • Inside Diameter
    1.2700 in,32.20 mm
  • Length
    7.0100 in,178 mm
  • Overall Diameter
    2.2000 in,57 mm
  • Overall Length
    7.0100 in, 178 mm
  • Width
    2.2000 in,57 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Micron Rating
    7 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)