Motion
P173058
P173058
Mi Item #12020446
MFR #P173058
Price$171.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P173058
Mi Item #12020446
MFR #P173058

Mfr description
P173058 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.22/each

Specifications

Dimensions

  • Height
    18.9000 in,480 mm
  • Inside Diameter
    3.6200 in,92 mm
  • Length
    18.5000 in,469.90 mm
  • Overall Diameter
    4.9600 in,126 mm
  • Overall Length
    18.9000 in, 480 mm
  • Width
    4.9600 in,126 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    27 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)