Motion
P173138
P173138
Mi Item #12020453
MFR #P173138
Price$34.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P173138
Mi Item #12020453
MFR #P173138

Mfr description
P173138 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.09/each

Specifications

Dimensions

  • Height
    8.2300 in,209 mm
  • Inside Diameter
    1.0000 in,25.40 mm
  • Length
    8.2300 in,209 mm
  • Overall Diameter
    2.7600 in,70 mm
  • Overall Length
    8.2300 in, 209 mm
  • Width
    2.7600 in,70 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Maximum Operating Pressure
    10 bar, 145 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)