Motion
P173489
P173489
Mi Item #12020470
MFR #P173489
Price$83.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P173489
Mi Item #12020470
MFR #P173489

Mfr description
P173489 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.68/each

Specifications

Dimensions

  • Height
    8.9400 in,227 mm
  • Inside Diameter
    1.9700 in,50 mm
  • Length
    8.9400 in,227 mm
  • Overall Diameter
    3.2700 in,83 mm
  • Overall Length
    8.9400 in, 227 mm
  • Width
    3.2700 in,83 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Micron Rating
    10 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)