Motion
P173780
P173780
Mi Item #12020482
MFR #P173780
Price$241.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P173780
Mi Item #12020482
MFR #P173780

Mfr description
P173780 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.95/each

Specifications

Dimensions

  • Height
    9.0200 in,229.11 mm
  • Inside Diameter
    1.6100 in,40.89 mm
  • Length
    9.0200 in,229.11 mm
  • Overall Diameter
    3.5200 in,89.40 mm
  • Overall Length
    9.0200 in, 229.11 mm
  • Width
    3.5200 in,89.41 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    150 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)