Motion
P174250
P174250
Mi Item #12020490
MFR #P174250
Price$333.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P174250
Mi Item #12020490
MFR #P174250

Mfr description
P174250 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.78/each

Specifications

Dimensions

  • Height
    27.8100 in,706.37 mm
  • Inside Diameter
    1.6100 in,40.89 mm
  • Length
    27.8100 in,706.37 mm
  • Overall Diameter
    3.8500 in,97.90 mm
  • Overall Length
    27.8100 in, 706.40 mm
  • Width
    3.8500 in,97.90 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    10 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)