Motion
P174268
P174268
Mi Item #12020491
MFR #P174268
Price$293.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P174268
Mi Item #12020491
MFR #P174268

Mfr description
P174268 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.71/each

Specifications

Dimensions

  • Height
    27.8100 in,706.37 mm
  • Inside Diameter
    1.6100 in,40.89 mm
  • Length
    27.8100 in,706.37 mm
  • Overall Diameter
    3.8500 in,97.90 mm
  • Overall Length
    27.8100 in, 706.40 mm
  • Width
    3.8500 in,97.90 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    23 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)