Motion
P175112
P175112
Mi Item #12020506
MFR #P175112
Price$185.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P175112
Mi Item #12020506
MFR #P175112

Mfr description
P175112 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.77/each

Specifications

Dimensions

  • Height
    9.1300 in,232 mm
  • Inside Diameter
    1.1200 in,28.50 mm
  • Length
    9.1300 in,232 mm
  • Overall Diameter
    2.5200 in,64 mm
  • Overall Length
    9.1300 in, 232 mm
  • Width
    2.5200 in,64 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    13 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)