Motion
P176749
P176749
Mi Item #12020515
MFR #P176749
Price$1,011.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P176749
Mi Item #12020515
MFR #P176749

Mfr description
P176749 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,011.47/each

Specifications

Dimensions

  • Height
    15.7500 in,400 mm
  • Inside Diameter
    2.5100 in,63.70 mm
  • Length
    15.7500 in,400 mm
  • Overall Diameter
    5.5100 in,140 mm
  • Overall Length
    15.7500 in, 400 mm
  • Width
    5.5100 in,140 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    7 micron
  • Series
    FIK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)