Motion
P502170
P502170
Mi Item #12021060
MFR #P502170
Price$64.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P502170
Mi Item #12021060
MFR #P502170

Mfr description
P502170 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.21/each

Specifications

Dimensions

  • Height
    10.9100 in,277 mm
  • Inside Diameter
    1.9300 in,49 mm
  • Length
    10.9100 in,277 mm
  • Overall Diameter
    3.5400 in,89.92 mm
  • Overall Length
    10.9100 in, 277 mm
  • Width
    3.5400 in,89.92 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    37 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)