Motion
P502178
P502178
Mi Item #12021063
MFR #P502178
Price$31.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P502178
Mi Item #12021063
MFR #P502178

Mfr description
P502178 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.16/each

Specifications

Dimensions

  • Height
    9.0600 in,230.12 mm
  • Inside Diameter
    1.8100 in,45.97 mm
  • Length
    9.0600 in,230 mm
  • Overall Diameter
    3.3700 in,85.59 mm
  • Overall Length
    9.0600 in, 230 mm
  • Width
    3.3700 in,85.59 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)