Motion
P550576
P550576
Mi Item #12021512
MFR #P550576
Price$72.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550576
Mi Item #12021512
MFR #P550576

Mfr description
P550576 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.85/each

Specifications

Dimensions

  • Height
    3.2900 in,83.50 mm
  • Inside Diameter
    0.8500 in,21.50 mm
  • Length
    3.2900 in,83.50 mm
  • Overall Diameter
    1.6700 in,42.50 mm
  • Overall Length
    3.2900 in, 83.50 mm
  • Width
    1.6700 in,42.50 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Micron Rating
    17 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)