Motion
P550578
P550578
Mi Item #12021514
MFR #P550578
Price$354.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550578
Mi Item #12021514
MFR #P550578

Mfr description
P550578 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.99/each

Specifications

Dimensions

  • Inside Diameter
    1.9100 in,48.51 mm
  • Length
    11.4400 in,290.58 mm
  • Overall Diameter
    3.5300 in,89.66 mm
  • Overall Length
    11.4400 in, 290.58 mm
  • Width
    3.5300 in,89.66 mm

Details

  • Filter Design
    Cartridge
  • Micron Rating
    10 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)