1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DONALDSON FILTERS
P550615
P550615
MI ITEM #
12021530
MFR #
P550615
Price
$374.84
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Filter Cartridges
DONALDSON FILTERS P550615
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DONALDSON FILTERS
P550615
P550615
MI ITEM #
12021530
MFR #
P550615
Mfr description
P550615 HYD CART
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$374
.84
/each
Add to Cart
Specifications
Dimensions
Height
11.3800 in,289 mm
Length
11.3800 in,289 mm
Overall Diameter
5.2500 in,133.40 mm
Overall Length
11.3800 in, 289 mm
Thread Size
M48 x 2
Width
5.2500 in,133.40 mm
Details
Filter Design
Spin-On
Micron Rating
9 micron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items