1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DONALDSON FILTERS
P550674
P550674 FUEL FLTR
MI ITEM #
12021539
MFR #
P550674
Price
$18.08
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Filters
DONALDSON FILTERS P550674
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DONALDSON FILTERS
P550674
P550674 FUEL FLTR
MI ITEM #
12021539
MFR #
P550674
Mfr description
P550674 FUEL FLTR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$18
.08
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
2.9600 in
Overall Length
5.2300 in
Thread Size
1-1/8-12 UN
Details
Filter Type
Fuel Filter
Max Pressure
75 psi
Micron Rating
20 µm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items