Motion
P550781
P550781
MI ITEM #12021574
MFR #P550781
Price$35.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550781
MI ITEM #12021574
MFR #P550781

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.53/each

Specifications

Dimensions

  • Height
    5.0600 in,128.50 mm
  • Inside Diameter
    1.1000 in,28 mm
  • Length
    5.0600 in,128.50 mm
  • Overall Diameter
    3.9900 in,101.30 mm
  • Overall Length
    5.0600 in, 128.50 mm
  • Width
    3.9900 in,101.30 mm

Details

  • Filter Design
    Cartridge

Overview

Mfr description
P550781 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought