Motion
P550825
P550825 HYD STRNR
Mi Item #12021591
MFR #P550825
Price$153.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550825 HYD STRNR
Mi Item #12021591
MFR #P550825

Mfr description
P550825 HYD STRNR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.70/each

Specifications

Dimensions

  • Length
    12.2000 in, 310 mm
  • Outside Diameter
    3.3900 in, 86 mm
  • Overall Length
    12.2000 in, 310 mm

Details

  • Type
    Strainer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)