Motion
P550827
P550827
Mi Item #12021593
MFR #P550827
Price$827.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550827
Mi Item #12021593
MFR #P550827

Mfr description
P550827 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$827.67/each

Specifications

Dimensions

  • Height
    16.1400 in,410 mm
  • Inside Diameter
    1.5800 in,40.10 mm
  • Length
    16.1400 in,410 mm
  • Overall Diameter
    3.7200 in,94.50 mm
  • Overall Length
    16.1400 in, 410 mm
  • Width
    3.7200 in,94.50 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Micron Rating
    5 micron
  • Valve Bypass Cracking Pressure
    6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)