Motion
P550922
P550922
Mi Item #12021616
MFR #P550922
Price$147.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550922
Mi Item #12021616
MFR #P550922

Mfr description
P550922 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.64/each

Specifications

Dimensions

  • Height
    10.8800 in,276.40 mm
  • Inside Diameter
    3.2500 in,82.50 mm
  • Length
    10.8800 in,276.40 mm
  • Overall Diameter
    5.0900 in,129.40 mm
  • Overall Length
    10.8800 in, 276.40 mm
  • Width
    5.0900 in,129.40 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    9 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)