Motion
P550923
P550923
Mi Item #12021617
MFR #P550923
Price$163.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550923
Mi Item #12021617
MFR #P550923

Mfr description
P550923 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.64/each

Specifications

Dimensions

  • Height
    10.8800 in,276.40 mm
  • Inside Diameter
    3.3500 in,85 mm
  • Length
    10.8800 in,276.40 mm
  • Overall Diameter
    5.0800 in,129 mm
  • Overall Length
    10.8800 in, 276.40 mm
  • Width
    5.0800 in,129 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    9 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)