Motion
P550926
P550926
Mi Item #12021618
MFR #P550926
Price$151.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550926
Mi Item #12021618
MFR #P550926

Mfr description
P550926 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.53/each

Specifications

Dimensions

  • Height
    8.8800 in,225.60 mm
  • Inside Diameter
    4.2200 in,107.30 mm
  • Length
    8.8800 in,225.60 mm
  • Overall Diameter
    6.8400 in,173.80 mm
  • Overall Length
    9.0000 in, 228.60 mm
  • Width
    6.8400 in,173.80 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)