Specifications
Dimensions
- Overall Diameter3.9400 in,100 mm
- Width3.9400 in,100 mm
Details
- Element ApplicationPressure
- Element TypeCartridge
- Filter DesignCartridge
- Filter TypeCartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)