Motion
P551094
P551094
Mi Item #12021671
MFR #P551094
Price$30.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551094
Mi Item #12021671
MFR #P551094

Mfr description
P551094 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.83/each

Specifications

Dimensions

  • Height
    9.1300 in,232 mm
  • Inside Diameter
    2.3000 in,58.42 mm
  • Length
    9.1300 in,232 mm
  • Overall Diameter
    4.0000 in,101.60 mm
  • Overall Length
    9.2500 in, 235 mm
  • Width
    4.0000 in,101.60 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    9 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)