Motion
P551096
P551096
Mi Item #12021673
MFR #P551096
Price$70.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551096
Mi Item #12021673
MFR #P551096

Mfr description
P551096 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.10/each

Specifications

Dimensions

  • Height
    6.8800 in,174.80 mm
  • Inside Diameter
    3.3500 in,85 mm
  • Length
    6.8800 in,174.80 mm
  • Overall Diameter
    5.0700 in,128.80 mm
  • Overall Length
    6.8800 in, 174.80 mm
  • Width
    5.0700 in,128.80 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    9 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)