Motion
P551158
P551158
Mi Item #12021687
MFR #P551158
Price$44.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551158
Mi Item #12021687
MFR #P551158

Mfr description
P551158 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.06/each

Specifications

Dimensions

  • Height
    9.1200 in,231.70 mm
  • Inside Diameter
    1.6500 in,41.90 mm
  • Length
    9.1200 in,231.70 mm
  • Overall Diameter
    3.9400 in,100 mm
  • Overall Length
    9.1200 in, 231.70 mm
  • Width
    3.9400 in,100 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Maximum Operating Pressure
    6.9 bar, 100 psi
  • Micron Rating
    14 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)